SKU:
MMM2302030E
MPN:
7100141083
£2.81
Ex VAT
£3.37
Inc VAT
Product Details
Product Specification
Product Documents
3M™ Silver Depressed Centre Grinding disc is 3M's type 27 disc, built to deliver an unbeatable combination of performance and durability. The disc delivers a fast and consistent cut during grinding and heavy stock removal on stainless steel, mild steel, aerospace alloys and much more.
The disc features 3M's Precision Shaped Grain, which continually fractures into ultra-sharp points and edges that slice cleanly through metal, rather than gouging or ploughing - as traditional abrasives do. This means you get significantly increased durability over conventional ceramic grain abrasives while maintaining a high cut-rate over the entire life of the disc.
Features and Benefits
• 3M Precision Shaped Grain cuts cleanly and fast, drastically increasing productivity
• Long-lasting disc provides great performance value
• Perfect for use on a variety of substrates such as carbon steel and stainless steel
Typical Applications
• Suitable for heavy grinding, beveling and weld removal
• Used for aggressive grinding applications such as beveling, flame cut smoothing, weld grinding and edge work on a variety of metals
Notes
• Images of products are for representation purposes only. Whilst every care is taken to provide accurate images of products, actual products may differ slightly
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | 3M |
Centre Hole | Straight Hole |
Diameter | 115mm |
EAN | 4054596443747 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | 27 A36 P BF |
Grain Size | A36 |
Grit | 36 |
Hardness | Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 13300rpm |
MFR Part No. | 7100141083 |
Model Number | 51747 |
Optimum angle for use | 25 to 35° |
Series | Silver |
Standards Met | Complies to oSa Regulations Manufactured According to EN12413 |
Suitable Materials | Stainless Steel Steel |
Thickness | 7mm |
Type | Type 27 |
UNSPSC Code | 31191506 |