£3.29
Ex VAT
£3.95
Inc VAT
Product Details
Product Specification
Grade X24 - Special, for use on cast iron.
Type 27 Depressed Centre Grinding
Manufactured to assure operator safety and optimum performance. For use with all portable angle grinders. Not to be used for 'free hand' or wet grinding.
Optimum angle for use 25 to 35°.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | York |
Centre Hole | Straight Hole |
Diameter | 230mm |
EAN | 5036140219298 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | X24RBF |
Grain Size | 24-Coarse |
Grit | 24 |
Hardness | Hard |
Maximum Operating Speed | 80m/s |
Maximum RPM | 6600rpm |
Optimum angle for use | 25 to 35° |
Thickness | 6mm |
Type | Type 27 |
UNSPSC Code | 31191506 |