SKU:
NOR2305772H
MPN:
66252918825
£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
This range of high performance grinding discs utilise premium aluminium oxide alongside an advanced bonding system to produce an extremely long lasting product with consistently smooth grinding. The superior bonding system ensures lasting durability, resulting in reduced wheel erosion over time. The grain consistently provides high stock removal on all types of hard steel and alloys. The PRO model in this range offers an even higher level of performance, for faster, smoother grinding and the longest service life.
Features and Benefits
• Quick and smooth grinding
• Easy to use
• High performance abrasive grain
• Long product lifespan
Typical Applications
• Industrial use
• Steel
• All types of alloy
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Centre Hole | Straight Hole |
Diameter | 230mm |
EAN | 3157623620157 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grain Designation | A24R-BF27 |
Grain Size | 24 |
Grit | 24 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 6650rpm |
MFR Part No. | 66252918825 |
Series | X-Treme |
Suitable Materials | Stainless Steel Steel |
Thickness | 7mm |
Type | Type 27 |
UNSPSC Code | 31191506 |