SKU:
NOR2305784H
MPN:
66252846987
£4.79
Ex VAT
£5.75
Inc VAT
Product Specification
Product Documents
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Grinding |
Bond Type | Resinoid with Fibre Reinforcement (BF) |
Bore | 22.23mm |
Brand | Norton Saint Gobain |
Centre Hole | Straight Hole |
Diameter | 150mm |
EAN | 8719362257206 |
ECLASS Code | 21011313 |
Grade | Medium/Coarse |
Grain Designation | A30V-BF27 |
Grain Size | 30 |
Grit | 30 |
Maximum Operating Speed | 80m/s |
Maximum RPM | 10200rpm |
MFR Part No. | 66252846987 |
Series | X-Treme Pro |
Suitable Materials | Stainless Steel Steel |
Thickness | 7mm |
Type | Type 27 |
UNSPSC Code | 31191506 |