£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
For combing the surface of a new mop or buff to produce a soft surface. Used for cleaning mops to remove surplus composition. To ensure true running and renovating emery bands.
Overall size: 330 x 45mm. Brush length: 178mm. Length of cut: 22mm.
Attribute | Value |
---|---|
Brand | Canning-Lippert |
ECLASS Code | 21019109 |
MFR Part No. | L000825522 |
Type | Mop |
UNSPSC Code | 23131515 |