Kennedy

SP50, Diamond Single Point, 0.50ct, For 180, 12.7 x 152mm

SKU:

KEN4960050K

MPN:

4960050K

£25.49

Ex VAT

£30.59

Inc VAT

IN STOCK (50+)

    Product Details

    Single-Point Tools
    For general use. The diamond point can be reset when it ‘flats’, giving extended tool life (resetting prices available on request). 1/2” x 6” holder size.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Diamond Size

    0.50ct

    EAN

    5036140109360

    ECLASS Code

    21019109

    For use on Wheel

    180mm

    MFR Part No.

    SP50

    Type

    Diamond Single Point

    UNSPSC Code

    23131515