£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Product Documents
These high-quality bench grinding wheels are ideal for a wide range of material applications. Designed to fit on all leading brand machines, they provide an excellent performance to all projects.
Features and Benefits
• Suitable for all-purpose applications
• High hardness levels for consistent results
Typical Applications
• Sharpening
• Deburring
• Rust removal
Standards
• EN 12413
Warnings
• Not permitted for wet grinding
Notes
• All 150mm grinding stones fit 13mm bore sizes with 32-13mm diameter reduction bushes supplied where necessary
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Bore | 16mm |
Brand | Sealey |
Diameter | 200mm |
EAN | 5024209112291 |
ECLASS Code | 21011305 |
Grade | Fine |
Grain Designation | A60P |
Maximum RPM | 3350rpm |
MFR Part No. | BG200/15 |
Model Number | BG200/15.V3 |
Thickness | 25mm |
UNSPSC Code | 23131503 |
Weight | 181g |