SKU:
NOR2356424E
MPN:
66253349665
£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
Norton (Neon) Bench Grinding wheels are for your standard bench & pedestal grinding machines. Abrasive Type 39C - Green Silicon Carbide for all general purpose bench and pedestal applications on non-ferrous materials and carbide tools. Truing of the wheel is recommended before use
Features and Benefits
• Premium vitrified bond results in a maximised cut rate finish & wheel life
• All wheels with a 32mm bore are supplied with a reduction bush 32/20 to adapt the product to different spindle sizes
Typical Applications
• Cutting and grinding
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Bond Type | Vitrified |
Bore | 32mm |
Brand | Norton Saint Gobain |
Diameter | 125mm |
EAN | 5900442795609 |
ECLASS Code | 21011305 |
For Use On | Carbide Tool Sharpening Non Ferrous Metal |
Grade | Medium |
Grain Designation | 39C60KVS |
Grain Size | C60 |
Maximum RPM | 6880rpm |
MFR Part No. | 66253349665 |
Model Number | 66253349665 |
Standards Met | EN12413 OSA Approved |
Thickness | 20mm |
UNSPSC Code | 23131503 |