£0.42
Ex VAT
£0.50
Inc VAT
Product Details
Product Specification
Product Documents
Abrasive coated semi-flexible sponge, coated on all four surfaces. Suitable for sanding 90° contoured surfaces.
Features and Benefits
• Washable and reusable dual-grit sponges
• Hand Sanding & Finishing
• Easy & Comfortable to Hold When Sanding
• Robust Foam Block
• Long Life
Typical Applications
• For Use on Wood, Plaster, Metal & Paint
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Colour | Black |
EAN | 5036140214552 |
ECLASS Code | 21011310 |
Grade | Fine |
Length | 96mm |
Product Type | Abrasive Block |
Thickness | 25 |
UNSPSC Code | 31191500 |
Width | 69mm |