SKU:
SIA2009000A
MPN:
0020.0342
£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
9090 T7055
Hook-n-loop hand block, hard side for flat surfaces, soft foam side for curves and contours.
70 x 125mm
9090 T8435
Cork hand block, 70 x 125mm
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Sia Abrasives |
Colour | Black |
ECLASS Code | 21011310 |
Grade | Medium |
Length | 125mm |
MFR Part No. | 9090 T7055 |
Product Type | Abrasive Block |
UNSPSC Code | 31191500 |
Width | 70mm |