SKU:
ATA2061074X
MPN:
ABW7545A60
£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
Radially mounted, non woven nylon pads inbedded with abrasive grit.
Features and Benefits
• Highly flexible wheels
• Extreme ease of use
• Ideal for contoured surfaces
Typical Applications
• Suitable for a variety of fine & ultra-fine finishing applications.
Grit Embedded Nylon ( Non interleaved).
Grade : Aluminium Oxide, Very Fine.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | ATA |
Diameter | 75mm |
ECLASS Code | 21011305 |
Grade | Medium |
Grit | P60 |
Maximum Operating Speed | 8000rpm |
MFR Part No. | ABW7545-60 |
Model Number | ABW7545-60 |
Mounting Diameter | 6mm |
Shank Type | Straight |
Thickness | 45mm |
UNSPSC Code | 31191600 |
Wheel Type | Interleaved Flap Wheel |