SKU:
SIA2456122J
MPN:
9955.6043.6913
£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
These interleaved flapwheels are constructed from silicon carbide and are designed for use on many materials including aluminium, steel, paint, body filler, varnish and plastics.
Features and Benefits
• Incredibly flexible, making them ideal for hard to reach areas
• Consistent scratch pattern due to improve grain consistency
• Grain distribution through the fleece also increases the lifespan of the flapwheel
• Suitable for both manual or machine use and can be used wet or dry
• Improved tear resistance and no clogging
Typical Applications
• Automotive
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Sia Abrasives |
Colour | Maroon |
Diameter | 50mm |
ECLASS Code | 21011305 |
Grade | Very Fine |
MFR Part No. | 9955.6043.6913 |
Mounting Diameter | 6mm |
Series | 6120 |
Shank Type | Straight |
Thickness | 50mm |
UNSPSC Code | 31191600 |
Wheel Type | Interleaved Flap Wheel |