£0.90
Ex VAT
£1.08
Inc VAT
Product Details
Product Specification
Hyprez Five Star Lapping Sticks.
Length 150mm.
Hyprez Fivestar combined formula compound provides the unsurpassed cutting capability of natural diamond with the impact resistance of manufactured diamond. Formulated to withstand severe lapping conditions, the use of a stable carrier ensures sustained particle suspension throughout the process and an even surface coverage improving impregnation of laps. Suitable for use with Hyprez type OS (Oil Soluble) or Type W (Water Soluble) lubricants to meet specific requirements of material and surface finish. The Hyplicator dispensing syringe allows a precisely measured amount of compound to be applied, preventing contamination and wastage.
Attribute | Value |
---|---|
Brand | Engis |
Depth | 6 |
ECLASS Code | 21019109 |
For Use On | Soft Wood |
Length | 150mm |
MFR Part No. | W022 |
Number of Pieces | 1 |
Overall Length | 150mm |
Shape | Rectangle |
UNSPSC Code | 23131504 |
Weight | 195g |
Width | 12mm |