£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
26150402JA 402 SpeedClic Mandrel 4 PCE. Quick, easy and keyless.
Features and Benefits
• The Dremel EZ SpeedClic mandrel is perfect for quickly and easily mounting different accessories - from felt polishing wheels to cut-off wheels and from sanding belts to grinding stones
• Fully compatible with Dremel EZ SpeedClic accessories
Notes
• Shank diameter: 3.2 mm
• Accessory length: 35 mm
• Width: 5 mm
• Maximum RPM: 35,000 1/min
• Length: 5 mm
• Height: 32 mm
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364045198 |
ECLASS Code | 21021106 |
MFR Part No. | 402 |
Product Type | Mandrel |
Shank Diameter | 3.2mm |
UNSPSC Code | 31191500 |