£8.69
Ex VAT
£10.43
Inc VAT
Product Details
Product Specification
These arbors are suited as an accessory for mounting snagging wheels on straight grinders. The arbors make a stable arrangement with a very high shank breakage resistance. The arbors can work on aluminium, cobalt-based alloys, other non-ferrous metals, high-temperature-resistant materials, nickel-based alloys (e. g. Inconell and Hasteloy), bronze, hard non-ferrous metal, titanium, titanium alloys, copper, soft non-ferrous metal, brass, zinc, stainless steel (INOX), hardened, heat-treated steels over 1,200 N/mm2 (> 38 HRC), steel materials with a hardness > 54 HRC, steel, cast steel and steels up to 1,200 N/mm².
Features and Benefits
• Suited for use on aluminium, cobalt-based alloys, non-ferrous, high temperature resistant materials, nickel based alloys and bronze
• Available in two specifications to suit your needs
Typical Applications
• Fine grinding in multiple steps with varying drive types including flexible shaft drive, power drill, column drill and straight grinder
Attribute | Value |
---|---|
Brand | Pferd |
EAN | 4007220297650 |
ECLASS Code | 21021106 |
For Use With | Suitable for snagging wheels with 6mm centre hole |
MFR Part No. | 42400006 |
Product Type | Holder |
Shank Diameter | 6mm |
UNSPSC Code | 31191500 |