3M

7000028376, Backing Pad, 75mm, Threaded M14 Shank

SKU:

MMM2807490C

MPN:

7000028376

£30.79

Ex VAT

£36.95

Inc VAT

IN STOCK (24)

    Product Details

    Made from a robust Polyurethane with a steel mounting collar, these Roloc™ mounting Backup pads are ideal for jobs where a quick change of padding is vital. The secure fitting thread mounting means you get optimal performance without all the unnecessary fiddling with the usual tool change process. Designed for Roloc™ grinding wheels and also Roloc™ Bristle wheels, this backup pad is a great addition to your multi-stage processes.


    Features and Benefits:
    • Quick release thread system to speed up and optimise your processes
    • Max speed (rpm) 20,00 so can be used with most grinding tools
    • Multi-function so can be used to attached both discs, wheels and bristles


    Typical Applications:
    • Sheet metal sheathing, grinding and polishing
    • Profiling and piping


    Product Specification
    Attribute
    Value

    Brand

    3M

    Diameter

    75mm

    EAN

    0051144849888

    ECLASS Code

    21021106

    For Use With

    Roloc™ Bristle wheels Roloc™ Grinding discs Roloc™ Grinding wheels

    MFR Part No.

    7000028376

    Product Type

    Holder

    Shank Thread Size

    M14

    Shank Type

    Threaded

    UNSPSC Code

    31191500