£16.90
Ex VAT
£20.28
Inc VAT
Product Details
Product Specification
This shank has a 6mm diameter, and is designed to fit 6mm collet or drill chucks. It also features a 1/4-20 external thread, which can fit Roloc™ disc pads which have 1/4-20 internal threads.
Features and Benefits
• Fits both collet and drill chucks
• 6mm diameter
• Features a 1/4-20 external thread, which can fit Roloc™ disc pads
Typical Applications
• Designed for 6mm collet or drill chucks
• Fits Roloc™ disc pads
Attribute | Value |
---|---|
Brand | 3M |
EAN | 0511448245521 |
ECLASS Code | 21021106 |
MFR Part No. | 82455 |
Product Type | Mandrel |
Shank Diameter | 6mm |
UNSPSC Code | 31191500 |