£7.29
Ex VAT
£8.75
Inc VAT
Product Details
Product Specification
All holders on 6mm shank.
Rugged plastic holder provides support for all 3M™ Roloc™ products including discs and combi wheels. Holder has deeper internal thread to accept products with Roloc+™ buttons.
Designed for use on portable tools and featuring the convenient Roloc™ Twist-on, Twist-off fixing system.
Features and Benefits
• Optimizes the performance of Roloc discs and bristle discs by providing the right backup system and a secure attachment
• Saves time by eliminating the need to align edges of the disc with the disc pad
Attribute | Value |
---|---|
Brand | 3M |
Diameter | 25mm |
EAN | 0467192190511 |
ECLASS Code | 21021106 |
For Use With | Roloc™ Discs |
MFR Part No. | 9884 |
Product Type | Backing Pad |
Shank Diameter | 1/4in. |
Shank Type | Plain |
UNSPSC Code | 31191500 |
Width | 6mm |