£5.12
Ex VAT
£6.14
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for use with chucks/collets on all portable power and air tools, rubber drum holders from York Abrasives® are used in conjunction with spiral bound abrasive sanding bands. Self expanding when in use for a secure grip on the band. All shanks are 6mm - except where marked * which has an 8mm shank.
Features and Benefits
• Self expanding when in use for a secure grip on the band.
• For use with spiral bound abrasive sanding bands
• Suitable for use with chucks/collets on all portable power and air tools
Typical Applications
• Stock removal
• Finishing
Notes
• View our range of compatible Sanding Bands
Attribute | Value |
---|---|
Brand | York |
Diameter | 13mm |
EAN | 5036140215771 |
ECLASS Code | 21021106 |
For Use With | Spiral Bands |
Product Type | Holder |
Shank Diameter | 6mm |
Shank Type | Plain |
UNSPSC Code | 31191500 |
Width | 25mm |