£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Rubber backing pads for quick change screw fitting discs.
Features and Benefits
• Highly durable design
Typical Applications
• For quick change screw fitting discs
Notes
• Supplied complete with 6mm diameter shank
Attribute | Value |
---|---|
Brand | York |
Diameter | 75mm |
EAN | 5036140216303 |
ECLASS Code | 21021106 |
For Use With | 75mm |
Product Type | Holder |
Shank Diameter | 6mm |
Shank Type | Plain |
UNSPSC Code | 31191500 |