£21.39
Ex VAT
£25.67
Inc VAT
Product Details
Product Specification
Shape: A12
Grade: AN
Dia: 18mm
Length: 32mm
Shank dia: 6mm
Shank length: 39mm
Max. speed 48,000rpm
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 21011302 |
UNSPSC Code | 23131514 |