£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Quantum ceramic abrasive grain mounted points that are ideal for high volume foundry operations. Minimal loading and heat build up.
Features and Benefits:
•Up to 33% longer abrasive life when compared to other ceramic abrasive products, with 30% higher metal removal rates
•Optimised for all low, medium and high force applications, including grinding Inconel and similar alloy turbine blade components
Typical Applications:
•Foundry operations
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Norton Saint Gobain |
Diameter | 10mm |
EAN | 3157629421956 |
ECLASS Code | 21011302 |
Length | 3mm |
Maximum Operating Speed | 58000rpm |
Shank Diameter | 3mm |
Shape Reference | B122 |
Type | Mounted Points |
UNSPSC Code | 23131514 |