£3.20
Ex VAT
£3.84
Inc VAT
Product Details
Product Specification
Suitable for portable die and straight hand grinders. For general purpose grinding and deburring.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | (Unbranded) |
Diameter | 3mm |
ECLASS Code | 21011302 |
Grade | RA120 |
Length | 3mm |
Maximum Operating Speed | 10000rpm |
Shank Diameter | 3mm |
Shape Reference | B124 |
Type | Mounted Points |
UNSPSC Code | 23131514 |