£3.29
Ex VAT
£3.95
Inc VAT
Product Details
Product Specification
This versatile mounted point has a consistently great aluminium oxide abrasive, and has been manufactured to a high standard. It has a high stock removal rate throughout its long life, and is perfectly suited for use on cast iron.
Features and Benefits
• Quality manufacture
• Aluminium oxide abrasive
• High stock removal
• Long product lifespan
Typical Applications
• Cast iron
Image for illustration purposes only
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Master Abrasives |
Diameter | 3mm |
ECLASS Code | 21011302 |
Grade | 72A |
Grit | 80 |
Maximum Operating Speed | 39,000rpm |
MFR Part No. | A15 3mm V220H |
Shape Reference | A |
UNSPSC Code | 23131514 |