£0.19
Ex VAT
£0.23
Inc VAT
Product Details
Product Specification
Pack of 2.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Osaki |
Diameter | 10mm |
ECLASS Code | 21011302 |
Grade | Medium |
Length | 3.2mm |
Maximum Operating Speed | 70000rpm |
Pack Size | 2 |
Shank Diameter | 3.2mm |
Shape Reference | W173 |
Type | Mounted Points Set |
UNSPSC Code | 23131514 |