£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
Product Documents
For applications requiring a harder abrasive offering greater precision and durability (lower stock removal rate)
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Kobe |
Diameter | 13mm |
EAN | 5036140290600 |
ECLASS Code | 21011302 |
Length | 1.5mm |
Shank Diameter | 2.4mm |
Shape Reference | W181 |
Type | Mounted Points |
UNSPSC Code | 23131514 |