SKU:
DRE2672714D
MPN:
F0134000JB
£91.49
Ex VAT
£109.79
Inc VAT
Product Details
Product Specification
45 Piece Set (4000-1/45 F0134000JB)
High quality Dremel accessories (including SpeedClic starter set), inspiring welcome poster, instruction manual and soft bag. Kit includes Flexi-Shaft.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364048175 |
ECLASS Code | 21059090 |
Features | Cable Length: 6m |
Includes | 45 High Quality Dremel Accessories (including EZ Speedclic Starter Set) Bag Dremel 4000 High Quality Flex Shaft Instruction Manual |
Item | Corded Multi-Tool Kit |
MFR Part No. | 4000-1/45 |
Model Number | 4000-1 |
No Load Speed | 35,000opm |
Power | 175W |
Power Source | Electric |
UNSPSC Code | 27112704 |
Voltage | 230V |
Weight | 0.66kg |