£22.99
Ex VAT
£27.59
Inc VAT
Product Details
Product Specification
Product Documents
This well developed series sanding disc includes a net backing that allows absolute virtually dust-free sanding, with fast-cutting, long-lasting Precision-Shaped Grain technology.
It has re-imagined sanding, removing the trade-off between dust extraction and disc performance with a wide range of net abrasives including the Advanced Series Net Disc 310W. Advanced Series Abrasives are purely intended to provide an unstoppable combination of high performance and value. Powered by innovative technologies and technical expertise, this Net Disc 310W helps you stay competitive in your industry!
Features and Benefits
• Features precision-Shaped Grain mixed with premium aluminum oxide abrasive for a fast cut and long life
• Advanced Series net disc delivers virtually dust-free sanding at a value price
• Hook-and-loop backing for fast and simple disc changes
• Allows you to have a squeaky clean work surroundings than traditional discs with dust extraction holes to enable you to work comfortably and safely
• Perfect for a range of substrates and applications as well as stock removal and fine finishing
• Available in various grades, giving you a wide range of options to choose from that would suit your needs
Typical Applications
• Metal fabrication
• Primer sanding
• Gel coat sanding
• Composite sanding
• Woodworking
Notes
• Available in a wide range of grades 80+ to 320+
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Backing Material | Hook & Loop Backed Paper |
Brand | 3M |
Colour | Blue |
Diameter | 150mm |
Disc Type | Net Discs |
EAN | 4054596900110 |
ECLASS Code | 21011313 |
Grit | P120 |
Includes | 50 x net disc |
MFR Part No. | 7100251166 |
Model Number | 53295 |
Pack Size | 50 |
Series | Xtract™ |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |