SKU:
MMM2457715T
MPN:
7000077919
£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Roloc+ Cut & Polish Brushes
Five discs of cut and polish web in a disc brush form, for satin or antique finishing and light to medium duty cleaning.
Features and Benefits
• Ideal for light/medium duty cleaning and finishing
• Continuously supplies fresh abrasives for consistent, uniform finishes
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Colour | Brown |
Diameter | 100mm |
EAN | 0467191179371 |
ECLASS Code | 21011305 |
Grade | Medium |
Maximum Operating Speed | 3400rpm |
MFR Part No. | 7000077919 |
Model Number | 09715 |
Mounting Diameter | 6mm |
Mounting Type | Plain Shank |
Series | CS-ZR |
Thickness | 30mm |
Type | Non-Woven Flap Brush |
UNSPSC Code | 31191521 |