SKU:
SIA2456130D
MPN:
2673.9774.5914
£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
These abrasive discs provide a consistent cut and a uniform finish. Ideal for use on steel, non-ferrous metal and wood.
Features and Benefits
• Aggressive, with a long lifetime
Typical Applications
• Blending and re-graining of flat surfaces
• Wood industry
• Metal industry
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Sia Abrasives |
Colour | Maroon |
Diameter | 100mm |
ECLASS Code | 21011305 |
Grade | Fine |
MFR Part No. | 2673.9774.5914 |
Model Number | 6130 |
Mounting Diameter | 19mm |
Mounting Type | Bore |
Series | siafleece HD |
Thickness | 100mm |
Type | Non-Woven Brush |
UNSPSC Code | 31191521 |