£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Maroon discs available in two web grades for a variety of light deburring and finishing applications, providing excellent conformability.
Features and Benefits
• Ideal for satin finishing and light deburring of shaped components
• Predominantly used on stainless steel, but can also be used on any metals
• Available in two long-life grades, medium (AMED) or very fine (AVFN)
Notes
AMED = Medium grade density
AVFN = Fine grade density
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Colour | Maroon |
Diameter | 150mm |
Disc Type | Lap Mop |
EAN | 3134375388900 |
ECLASS Code | 21011313 |
Grade | Fine |
Maximum Operating Speed | 4000rpm |
MFR Part No. | 9968 |
Mounting Type | Central Bore |
UNSPSC Code | 31191506 |