£10.40
Ex VAT
£12.48
Inc VAT
Product Details
Product Specification
Reinforced Scotch-Brite™ web designed for cleaning and finishing on all metals. Leaves a burr-free surface for painting and coating for removal of light rust, oxides and coatings.
Features and Benefits
• Tough, non-woven disc aggressively deburrs and finishes
• Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
• Open-web construction resists loading and runs cool, allowing for consistent finishes
• Achieves decorative finishes on metal, wood, and composites
Notes
• Maximum rpm:
• 25mm Discs = 25000rpm.
• 50mm Discs = 23000rpm.
• 75mm Discs = 18000rpm.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Diameter | 50mm |
Disc Type | Non-Woven Disc |
EAN | 0048011055237 |
ECLASS Code | 21011313 |
Grade | Fine |
Maximum Operating Speed | 23000rpm |
MFR Part No. | 7000000750 |
Model Number | 5523 |
Mounting Type | Roloc™ |
Series | SC-DR |
UNSPSC Code | 31191506 |