£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
Unique compacted structure design offers material removal while imparting a final smear free finish.
Features and Benefits
• Durable product for blending, finishing, cleaning, and light deburring
• Vortex grain technology combines the cutting speed of coarse grits with the finish of fine grits
• Most consistent cutting and finishing surface conditioning products on the market
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Blending Finishing |
Backing Material | Fabric |
Brand | Norton Saint Gobain |
Diameter | 115mm |
Disc Type | Flap Disc |
EAN | 5900442872133 |
ECLASS Code | 21011313 |
Grade | Fine |
MFR Part No. | 66261130776 |
Mounting Type | Hook & Loop |
Series | Vortex™ |
UNSPSC Code | 31191506 |