SKU:
BIB2456575L
MPN:
RB0017
£139.90
Ex VAT
£167.88
Inc VAT
Product Details
Product Specification
These high performance flap wheels have been created from Bibielle's non-woven abrasive material converted into a wheel format to be used on straight grinders. There is a 6mm shaft for strong clamping, offering a consistent finishing quality and available in multiple grits.
Features and Benefits
• 6mm shaft for strong clamping and consistent finishing quality
• Variety of densities, grit sizes, and abrasive materials for the perfect finish on many materials
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Bibielle |
Diameter | 50mm |
ECLASS Code | 21011305 |
Grade | Medium |
Maximum Operating Speed | 13700rpm |
MFR Part No. | RB0017 |
Shank Diameter | 6mm |
Shank Type | Plain |
Thickness | 40mm |
Type | Non-Woven Flap Wheel |
UNSPSC Code | 31191600 |