£15.38
Ex VAT
£17.09
| Save 10.01%
£18.46
Inc VAT
Product Details
Product Specification
Product Documents
York non-woven fibre hand pads are ideal for cleaning, blending and finishing applications. They are available in a range grades from non abrasive to coarse to suit any application. They are supplied in packs of 10 to ensure they can get you through any project.
Features and Benefits
• Available in a range of grades to suit any application
• Supplied in packs of 10 to ensure they can get you through any project
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Colour | Green |
EAN | 5036140017771 |
ECLASS Code | 21011304 |
Grade | Fine |
Length | 225mm |
MFR Part No. | 1004004-GREEN |
Pad Type | Non-Woven Hand Pads |
UNSPSC Code | 31191505 |
Width | 155mm |