SKU:
SCH2457621Y
MPN:
7100182458
£50.99
Ex VAT
£61.19
Inc VAT
Product Details
Product Specification
Scotch-Brite™ Multi-Flex Sheets are thin, tough, highly conformable, sharp cutting non-woven abrasives. They are suitable for cleaning and finishing surfaces by hand.
Features and Benefits
• Supplied on a centre pull roll with easy-tear perforations.
• Sharp cutting
• Can be folded, stacked or rolled
Typical Applications
• Provides optimum primer prep adhesion
• For woodworking, metalworking, synthetics fabrication and maintenance operations
• Suitable for cleaning and finishing surfaces by hand
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | 3M |
Colour | Purple |
EAN | 3134375314954 |
ECLASS Code | 21011304 |
Grade | Ultra Fine |
Length | 200mm |
MFR Part No. | 7100182458 |
Model Number | MX-SR |
Pad Type | Non-Woven Hand Pads |
Series | Scotch-Brite™ |
UNSPSC Code | 31191505 |
Width | 100mm |