£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Suitable for use on portable electric and air graining machines. Three dimensional Scotch-Brite web produces consistent, repeatable results without damaging the workpiece. Open, flexible flap construction is soft and pliable to produce uniform surface finishes without chatter marks.
Dimensions: 100 x 100 x 19mm.
Maximum RPM: 4,000.
Clean And Strip Brush CS-MB
Applications: Cleaning, finishing, graining.
Materials: Stainless steel, aluminium.
Grit Grade: ACRS.
Cut And Polish Brush CP-MB
Applications: Dull finishing and light deburring.
Materials: Stainless steel, aluminium.
Grit Grade: AMED.
Attribute | Value |
---|---|
Brand | 3M |
EAN | 8021684332708 |
ECLASS Code | 21011308 |
MFR Part No. | 00578 |
UNSPSC Code | 31191521 |