£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Scotch-Brite radial bristle discs from 3M are ideal for finishing, polishing, deburring and light sanding. The bristles allow you to create a perfect uniform finish, even around protrusions, detail grooves, patterns and other hard to reach areas.
Rapidly achieves the finish you require, and has a much longer life than traditional abrasive products.
Type C - Curved Bristle
Features and Benefits
• Molded, abrasive filled bristles are perfect for finishing, polishing, and deburring, more effectively than traditional wire brushes
• Proprietary 3M™ Ceramic Abrasive Grain provides high degree of finish quality throughout the life of the disc
• Cleans effectively with minimal pressure
• Flexible bristles produce uniform finishes around protrusions, detail grooves, patterns, and other hard-to-reach areas
• Contains no wire filaments for vastly improved safety
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Arbor Hole Diameter | 9.34mm |
Brand | 3M |
Bristle Material | Nylon |
Bristle Type | Radial |
Brush Type | Nylon Brush |
Colour | Yellow |
Diameter | 75mm |
EAN | 0048011301266 |
ECLASS Code | 21011308 |
Grit | P80 |
Maximum Operating Speed | 20000 |
MFR Part No. | 30126 |
Mounting Type | Central Hole |
Series | RD-ZB |
Thickness | 9.58mm |
UNSPSC Code | 31191521 |