£62.99
Ex VAT
£75.59
Inc VAT
Product Details
Product Specification
Scotch-Brite radial bristle discs from 3M are ideal for finishing, polishing, deburring and light sanding. The bristles allow you to create a perfect uniform finish, even around protrusions, detail grooves, patterns and other hard to reach areas.
Rapidly achieves the finish you require, and has a much longer life than traditional abrasive products.
Type C - Curved Bristle
Features and Benefits
• Molded, abrasive filled bristles are perfect for finishing, polishing, and deburring, more effectively than traditional wire brushes
• Proprietary 3M™ Ceramic Abrasive Grain provides high degree of finish quality throughout the life of the disc
• Cleans effectively with minimal pressure
• Flexible bristles produce uniform finishes around protrusions, detail grooves, patterns, and other hard-to-reach areas
• Contains no wire filaments for vastly improved safety
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Arbor Hole Diameter | 25.4mm |
Brand | 3M |
Bristle Material | Nylon |
Bristle Type | Radial |
Brush Type | Nylon Brush |
Colour | Blue |
Diameter | 150mm |
EAN | 0048011332147 |
ECLASS Code | 21011308 |
Grit | P400 |
Maximum Operating Speed | 6000 |
MFR Part No. | 33214 |
Mounting Type | Central Hole |
Series | RD-ZB |
Thickness | 11.11mm |
UNSPSC Code | 31191521 |