3M

07525 RD-ZB ROLOC BRISTLE DISC 50mm P80

SKU:

MMM2458001A

MPN:

7100138284

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (50+)

    Product Details

    Scotch-Brite™ Roloc™ Bristle Discs are designed to efficiently clean, deburr, blend, finish, and polish. The gentle but effective bristle discs allow for a safer alternative to wire brushes, chemicals, and pastes. This disc is not only a safer alternative but is faster at running cutting actions to cover wide surfaces areas compared with regular wire brushes.


    Features and Benefits
    • The brushes are designed to remove rust and coatings, without damaging the base material
    • For better performance, the disc is made with aluminium oxide with Ceramic Abrasive Grain, resulting in one of the hardest, longest-lasting minerals available
    • This dics has been engineered to cut fast and handle intense heat and stress applications
    • The 3M™ Roloc™ attachment system offers a quicker and easier solution when changing discs
    • The Roloc attachment system allows discs to be rapidly changed, hassle-free


    Typical Applications
    • Roloc™ bristle discs are ideal for removing paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas quickly and easily
    • Can be used for coating removal and other high-loading substances


    Product Specification
    Attribute
    Value

    Brand

    3M

    EAN

    0511310752577

    ECLASS Code

    37010904

    Grit

    80

    MFR Part No.

    7100138284

    Shank Diameter

    15.748mm

    UNSPSC Code

    31191506