£85.49
Ex VAT
£102.59
Inc VAT
Product Details
Product Specification
3M's Ceramic Abrasive Grain technology is meticulously engineered to outlast traditional wire brushes, offering increased surface contact. This innovative technology incorporates a blend of aluminum oxide and ceramic abrasive grain, enhancing the toughness and hardness of the grain. The self-sharpening feature ensures a consistently high cut rate throughout usage. When combined with non-woven nylon or synthetic fibers, these abrasives create an open-web material that runs cool and resists loading. This results in a durable and efficient solution for various applications, providing extended lifespan and superior performance compared to conventional wire brushes.
Features and Benefits
• Moulded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
• Ceramic abrasive grain technology cuts aggressively and delivers consistent finish quality throughout the life of the disc
• Bristle spacing is ideal for coating removal and other high-loading substances
• Contains no wire filaments for improved safety
• Cleans with minimal pressure
Typical Applications
• Great for general industrial jobs and for applications in the aerospace, automotive, metalworking, and transportation industries
• Remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from various metals
• Stripping, blending, deburring and finishing on aluminum, brass, bronze, carbon steel, cast iron, stainless steel, and other metals
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | Mill Scale Removal, Contour Finishing, Weld Cleaning, Descaling |
Bore | 25.4mm |
Brand | 3M |
Colour | Yellow |
Diameter | 152mm |
Disc Type | Plastic Filament Disc |
EAN | 0048011276069 |
ECLASS Code | 37010904 |
Grit | P80 |
Maximum Operating Speed | 6000rpm |
MFR Part No. | 7100138291 |
Model Number | 27606 |
Mounting Type | Centre Hole |
Series | BB-ZB |
UNSPSC Code | 31191506 |