SKU:
MMM2450336H
MPN:
7000078176
£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Product Documents
BB-ZS
Type C - Curved Bristle
Scotch-Brite radial bristle discs are ideal for finishing, polishing, deburring and light sanding. The bristles allow you to create an incredibly uniform finish, even around protrusions, detail grooves, patterns and other hard to reach areas. Rapidly achieves the finish you require and has a longer life than traditional abrasive products.
Features and Benefits
• Works well on irregular surfaces
• Highly flexible
• Conformable
Typical Applications
• Perfect for cleaning and preparing even highly contoured surfaces
• Use on details, grooves, patterns and intricate areas
Attribute | Value |
---|---|
Abrasive Material | Cubitron™ Ceramic |
Brand | 3M |
Colour | Yellow |
Diameter | 76mm |
Disc Type | Plastic Filament Disc |
EAN | 0467193163545 |
ECLASS Code | 37010904 |
Grit | P80 |
Maximum Operating Speed | 10000rpm |
MFR Part No. | 7000078176 |
Model Number | 62968 |
Mounting Type | Shaft |
Series | BB-ZS |
UNSPSC Code | 31191506 |