£82.99
Ex VAT
£99.59
Inc VAT
Product Details
Product Specification
Scotch-Brite radial bristle discs from 3M are ideal for finishing, polishing, deburring and light sanding. The bristles allow you to create a perfect uniform finish, even around protrusions, detail grooves, patterns and other hard to reach areas.
Rapidly achieves the finish you require, and has a much longer life than traditional abrasive products.
Type C - Curved Bristle
Features and Benefits
• Molded, abrasive filled bristles are perfect for finishing, polishing, and deburring, more effectively than traditional wire brushes
• Proprietary 3M™ Ceramic Abrasive Grain provides high degree of finish quality throughout the life of the disc
• Cleans effectively with minimal pressure
• Contains no wire filaments for vastly improved safety
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Application | 7100138298 |
Bore | 25.4mm |
Brand | 3M |
Colour | White |
Diameter | 152mm |
Disc Type | Plastic Filament Disc |
ECLASS Code | 37010904 |
Grit | P120 |
Maximum Operating Speed | 6000rpm |
MFR Part No. | 7100138298 |
Model Number | 33212 |
Mounting Type | Centre Hole |
Series | BB-ZB |
UNSPSC Code | 31191506 |