£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Scotch-Brite™ Roloc™ Bristle Discs are designed to efficiently clean, deburr, blend, finish, and polish. The gentle but effective bristle discs allow for a safer alternative to wire brushes, chemicals, and pastes. This disc is not only a safer alternative but is faster at running cutting actions to cover wide surfaces areas compared with regular wire brushes.
Features and Benefits
• The brushes are designed to remove rust and coatings, without damaging the base material
• For better performance, the disc is made with aluminium oxide with Ceramic Abrasive Grain, resulting in one of the hardest, longest-lasting minerals available
• This dics has been engineered to cut fast and handle intense heat and stress applications
• The 3M™ Roloc™ attachment system offers a quicker and easier solution when changing discs
• The Roloc attachment system allows discs to be rapidly changed, hassle-free
Typical Applications
• Roloc™ bristle discs are ideal for removing paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas quickly and easily
• Can be used for coating removal and other high-loading substances
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Brand | 3M |
Colour | White |
Diameter | 50mm |
Disc Type | Plastic Filament Disc |
EAN | 0511310752409 |
ECLASS Code | 37010904 |
Grit | P50 |
Maximum Operating Speed | 25000rpm |
MFR Part No. | 7100138285 |
Model Number | 07524 |
Mounting Type | Roloc™ |
Series | RD-ZB |
UNSPSC Code | 31191506 |