£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Roloc™ bristle discs are ideal for removing paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas quickly and easily. Requiring minimal pressure from the operator and their maximum operating speed is suitable for most right angle tools.
Features and Benefits
• Molded, abrasive filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively than wire brushes
• Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
• Bristle spacing is ideal for coating removal and other high-loading substances
• Flexible bristles conform to contours to produce consistent finishes, even on complex parts
• The Roloc™ attachment system allows discs to be rapidly changed, for multi-step finishing processes
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Brand | 3M |
Colour | Green |
Diameter | 76mm |
Disc Type | Plastic Filament Disc |
EAN | 0048011643809 |
ECLASS Code | 37010904 |
Grit | P50 |
Maximum Operating Speed | 3000rpm |
MFR Part No. | 7100138305 |
Model Number | 07526 |
Mounting Type | Roloc™ |
Series | RD-ZB |
UNSPSC Code | 31191506 |