£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Engineered to last longer and provide more surface contact than wire brushes. 3M's Ceramic Abrasive Grain technology features a blend of aluminum oxide and ceramic abrasive grain that enhances the toughness and hardness of the grain and continually self-sharpens to maintain a high cut rate. Combined with non-woven nylon or synthetic fibres, these abrasives form an open-web material that runs cool resists loading.
Features and Benefits
• Moulded, abrasive-filled bristles strip, deburr, blend, finish, polish, clean, and remove coatings more effectively, with less pressure than wire brushes
• Ceramic abrasive grain technology cuts aggressively and delivers consistent finish quality throughout the life of the disc
• Bristle spacing is ideal for coating removal and other high-loading substances
• Contains no wire filaments for improved safety
Typical Applications
• Great for general industrial jobs and for applications in the aerospace, automotive, metalworking, and transportation industries
• Stripping, blending, deburring, and finishing on aluminum, brass, bronze, carbon steel, cast iron, stainless steel, and other metals
Notes
• Extra fitting required in order to fit to drill
Attribute | Value |
---|---|
Abrasive Material | Ceramic |
Brand | 3M |
Colour | White |
Diameter | 50mm |
Disc Type | Plastic Filament Disc |
ECLASS Code | 37010904 |
Grit | P120 |
Maximum Operating Speed | 25000rpm |
MFR Part No. | 7100138286 |
Model Number | 07528 |
Mounting Type | Roloc™ |
Series | RD-ZB |
UNSPSC Code | 31191506 |