£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
High quality ingredients combine to produce this bar for rapid working to give a mirror finish on on-ferrous metals and plastics.
Attribute | Value |
---|---|
Brand | York |
Colour | Cream |
EAN | 5036140046368 |
ECLASS Code | 21011308 |
Finish | Mirror Finish |
For Use On | Non-Ferrous Metal Plastic |
Grain Size (Micron) | 0 |
MFR Part No. | A-CW0025 |
Product Type | Polishing Bar |
UNSPSC Code | 23131504 |