£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
Reinforced spiral bands that are suitable for a wide range of work surfaces.
Features and Benefits:
• Versatile and can be used on numerous materials including standard steel, plastic materials and nonferrous materials and alloys
Typical Applications:
• Finishing of moulded parts
• Internal surfaces of cylinders
• Pipes and drilled parts
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Bibielle |
Diameter | 22mm |
ECLASS Code | 21011300 |
Grit | P80 |
Maximum Operating Speed | 26,000rpm |
MFR Part No. | SB0235 |
UNSPSC Code | 31191504 |
Width | 30mm |