£1.10
Ex VAT
£1.32
Inc VAT
Product Details
Product Specification
Spirabands in Aluminium Oxide are specially bonded on tear resistant cloth they are ideal for use on soft metals such as Aluminium, and non-ferrous materials.
Ideal applications:
• Weld Removal.
• Deburring.
• Cleaning Metals where access is restricted.
Image is for Illustrative Purposes Only. Please Refer To Product Description.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Garryson |
Diameter | 51mm |
ECLASS Code | 21011300 |
Grit | P150 |
Maximum Operating Speed | 11,200rpm |
MFR Part No. | GBA5125150 |
Series | BA5125 |
Type | Sanding Bands |
UNSPSC Code | 31191504 |
Width | 25mm |