£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
These Sandpaper Discs are designed to fit 2" Velcro backing pads.
-Felt sides for easy fit to the pad
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Hook-n-Loop |
Brand | PCL |
Diameter | 50mm |
Disc Type | Coated Disc Pack |
EAN | 5014875112107 |
ECLASS Code | 21011313 |
Grade | Extra Fine |
Grit | P400 |
MFR Part No. | APA100 |
Model Number | APA100 |
Pack Size | 10 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |